Shop All Flatware
Walco
Dinner Knife, Length 8 1/4 In, PK12
Mfr # WLPAC24
Zoro # G7306731
product price: $32.19
/pk 12, $2.68/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Pacific Rim
- Material Stainless Steel
- Length 8 1/4 in
- Overall Length 8 1/4 in
- Stainless Steel Grade 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 1/4 in |
Overall Length | 8 1/4 in |
Details
Item | Dinner Knife |
Pattern | Pacific Rim |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 1/4 in, Pattern Pacific Rim, Stainless Steel Grade 18/10, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Hoses, *Ct, Pvc, Flex, Clear Braided, 1/2" Id X 300' C (HO22255)
- HATCO Warmer Element 120V 1400W (R02.08.113D.00)
- ELECTROLUX Shelf Trim (240561502)
- COMMERCIAL 6" Grill Scraper (85594)
- WALCO Dinner Fork, Length 7 3/8 In, PK24 (WL3305)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- WALCO Serving Spoon, Length 8 1/4 In, PK12 (WLPAC03)
- WALCO Serving Spoon, Length 8 In, PK24 (WL7203)
- WALCO Dinner Fork, Length 7 5/16 In, PK24 (WL5505)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL7405)
- WORLD TABLEWARE Salem Stainless Steel Dinner Fork, PK36 (138-030)
- Walco Flatware