Shop All Flatware
Walco
Dinner Knife, Length 8 11/16 In, PK12
Mfr # WLPAC45
Zoro # G2083051
product price: $43.39
/pk 12, $3.62/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Pacific Rim
- Material Stainless Steel
- Length 8 11/16 in
- Overall Length 8 3/4 in
- Stainless Steel Grade 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 11/16 in |
Overall Length | 8 3/4 in |
Details
Item | Dinner Knife |
Pattern | Pacific Rim |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 3/4 in, Pattern Pacific Rim, Stainless Steel Grade 18/10, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF 20 Shelf Stainless Steel Trays with Digital Timer and Temperature Control, 2000 Watts (NCFD20S)
- VOLLRATH Wear-Ever PowerCoat 2 8 in Non-Stick Fry Pan (S4008)
- BELLECO Stud Mount Leg For - Part# Belc400300 (BELC400300)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL7204)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WL6645)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL2805)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL7412)
- WALCO Salad Fork, Length 6 3/8 In, PK24 (WL1106)
- ONEIDA Oneida Windsor Iii Serving Table Spoon, PK36 (B401STBF)
- Walco Flatware