Shop All Flatware
Walco
Dinner Knife, Length 7 In, PK12
Mfr # WLPAC11
Zoro # G7410015
product price: $27.99
/pk 12, $2.33/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Pacific Rim
- Material Stainless Steel
- Length 7 in
- Overall Length 7 in
- Stainless Steel Grade 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 in |
Overall Length | 7 in |
Details
Item | Dinner Knife |
Pattern | Pacific Rim |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Pacific Rim, Stainless Steel Grade 18/10, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCO Gear Motor (0017596)
- DUKE Electric Ka604 #Ka6 Thermostat (212081)
- ADVANCE TABCO Electric Black Low To Hi Knob (SU-P-201)
- SCOTSMAN Solenoid Dump Valve, Scotsman Ice Makers (11-0564-01)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9407)
- WALCO Dinner Fork, Length 7 3/8 In, PK24 (WL3305)
- WALCO Teaspoon, Length 6 In, PK36 (WLPAC01)
- WALCO Serving Spoon, Length 8 1/4 In, PK24 (WL1103)
- WALCO Dessert Spoon, Length 6 15/16 In, PK24 (WL7207)
- WALCO Bouillon Spoon, Length 5 3/4 In, PK24 (WLPAC12)
- VOLLRATH Flatware Cylinder, Wht, Nylon (52642)
- Walco Flatware