Shop All Flatware
Walco
Dinner Fork, Length 7 5/8 In, PK24
Mfr # WL9205
Zoro # G0422834
product price: $84.99
/pk 24, $3.54/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Classic Bead
- Material Stainless Steel
- Length 7 5/8 in
- Stainless Steel Grade 18/10
- Overall Length 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 5/8 in |
Overall Length | 7 5/8 in |
Details
Item | Dinner Fork |
Pattern | Classic Bead |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 5/8 in, Pattern Classic Bead, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKES Duke's Ranch Dressing 1 gal. Jug, PK4 (06198)
- INTERNATIONAL COMFORT PRO Switch Vent Press (1172197)
- APW Warmer Element 120V 800W (445596000)
- EDLUND Tongs, Versagrip , 12", Blu Hdl (8412B)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WLPAC24)
- WALCO Dessert Spoon, Length 6 3/4 In, PK24 (WL7407)
- WALCO Dinner Knife, Length 8 3/4 In, PK12 (WL2824)
- WALCO Bouillon Spoon, Length 6 3/4 In, PK36 (WL3512)
- WALCO Dinner Knife, Length 8 In, PK12 (WL7220)
- WALCO Dinner Fork, Length 7 5/16 In, PK24 (WL5505)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (RG-221)
- Walco Flatware