Shop All Flatware
Walco
Dinner Fork, Length 7 5/8 In, PK24
Mfr # WL2805
Zoro # G3086167
product price: $29.69
/pk 24, $1.24/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Fanfare
- Material Stainless Steel
- Length 7 5/8 in
- Color Silver
- Overall Length 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 5/8 in |
Overall Length | 7 5/8 in |
Details
Item | Dinner Fork |
Pattern | Fanfare |
Material | Stainless Steel |
Color | Silver |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 5/8 in, Pattern Fanfare, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Field Retro Kit Valve Fmea (M1558X)
- CARLISLE FOODSERVICE Tumbler, 22 oz., Clear, PK24 (582207)
- BEVERAGE-AIR Torpedo/Spring Assembly, Bb58Gs (401-850D-04)
- WINCO 1/2 Size 4 in Perforated Steam Table Pan (SPHP4)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WLPAC45)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL7406)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL9106)
- WALCO Dinner Knife, Length 9 5/8 In, PK12 (WL66451)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL7404)
- BON CHEF Reflections, Dinner Fork, Mirror Finish, 18/10, 7.68" , set of 12 (S1205)
- Walco Flatware