Shop All Flatware
Walco
Dinner Fork, Length 7 5/16 In, PK24
Mfr # WL5505
Zoro # G2830703
product price: $18.35
/pk 24, $0.76/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Poise
- Material Stainless Steel
- Type Medium Weight
- Length 7 5/16 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 5/16 in |
Overall Length | 7 3/8 in |
Details
Item | Dinner Fork |
Pattern | Poise |
Material | Stainless Steel |
Type | Medium Weight |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Poise, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 120 (SSSD120)
- DARRELL LEA Mango Licorice 7 oz (DL07948)
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- INTERNATIONAL COMFORT PRO Inducer Mtr 1/115 8.1 3000 (1183525)
- WALCO Teaspoon, Length 6 1/16 In, PK36 (WL9201)
- WALCO Bouillon Spoon, Length 6 In, PK24 (WL9212)
- WALCO Dinner Knife, Length 7 In, PK12 (WLPAC11)
- WALCO Salad Fork, Length 6 1/8 In, PK24 (WL5006)
- WALCO Dinner Knife, Length 8 3/4 In, PK12 (WL2824)
- WALCO Dessert Spoon, Length 6 15/16 In, PK24 (WL7207)
- RSVP INTERNATIONAL Porcelain Egg Spoon, 4PK (NES-4P)
- Walco Flatware