Shop All Flatware
Walco
Dinner Fork, Length 7 1/4 In, PK24
Mfr # WL9105
Zoro # G0593065
product price: $69.29
/pk 24, $2.89/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Illustra
- Material Stainless Steel
- Length 7 1/4 in
- Overall Length 7 1/4 in
- Stainless Steel Grade 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 1/4 in |
Overall Length | 7 1/4 in |
Details
Item | Dinner Fork |
Pattern | Illustra |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 1/4 in, Pattern Illustra, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CANYON Boulder Canyon 2 oz. Jalapeno, PK8 (12506)
- HATCO Heating Element - 230V/350W (R02-08-135)
- HOBART Kit Cage Assembly (00-913102-00310)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 13 In. (TP13)
- WALCO Dinner Knife, Length 9 1/4 In, PK12 (WL91451)
- WALCO Iced Teaspoon, Length 7 1/2 In, PK36 (WL3504)
- WALCO Dinner Knife, Length 8 7/8 In, PK12 (WL5545)
- WALCO Demitasse Spoon, Length 4 1/2 In, PK36 (WL3529)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- WALCO Dinner Fork, Length 7 5/16 In, PK24 (WL6605)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- Walco Flatware