Shop All Flatware
Walco
Dinner Fork, Length 7 11/16 In, PK36
Mfr # WL1805
Zoro # G2434652
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Bosa Nova
- Material Stainless Steel
- Length 7 11/16 in
- Overall Length 7 3/4 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 7 11/16 in |
Overall Length | 7 3/4 in |
Details
Item | Dinner Fork |
Pattern | Bosa Nova |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 3/4 in, Pattern Bosa Nova, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Container Dolly, 700 lb. (97205)
- ROBOT COUPE Bowl, Cutter W/Pin Assy , Plastc (R150)
- VULCAN HART Rear Burner Assembly 20-1/4 Ci (00-417260-00001)
- XLT OVENS 2 Amp Circuit Breaker (XP4515-CB-2A)
- WALCO Dinner Knife, Length 8 7/8 In, PK12 (WL5545)
- WALCO Dinner Knife, Length 8 In, PK12 (WL7220)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL9106)
- WALCO Demitasse Spoon, Length 4 In, PK36 (WL1829)
- WALCO Salad Fork, Length 7 In, PK24 (WL9206)
- WALCO Serving Spoon, Length 8 In, PK24 (WL7203)
- RSVP INTERNATIONAL Ice Cream Spoons, Mixed Colors, 4PK (IC-SPN)
- Walco Flatware