Shop All Flatware
Walco
Dinner Fork, Length 6 7/8 In, PK24
Mfr # WL5005
Zoro # G1266517
original price:
$30.35
15% off
new price: $25.79
/pk 24, $1.07/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor Supreme
- Material Stainless Steel
- Length 6 7/8 in
- Stainless Steel Grade 18/0
- Overall Length 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 7/8 in |
Overall Length | 6 7/8 in |
Details
Item | Dinner Fork |
Pattern | Windsor Supreme |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 6 7/8 in, Pattern Windsor Supreme, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Tec 85Ps165D64 Ae Start Cap (315-051D)
- SQWINCHER Cup Dispenser, Holds (250) 4 to 7 oz Cups (158205200)
- MERRYCHEF Door Seal , 402S, E4, E4S (PSA3113)
- CDN Combo Probe Thermometer, Timer & Clock (DTTC-W)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL1104)
- WALCO Salad Fork, Length 6 1/8 In, PK24 (WL5006)
- WALCO Dinner Knife, Length 8 In, PK12 (WL7220)
- WALCO Demitasse Spoon, Length 4 1/2 In, PK36 (WL3529)
- WALCO Bouillon Spoon, Length 6 In, PK36 (WL1812)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL5501)
- VOLLRATH Flatware Cylinder, Stainless Steel (99710)
- Walco Flatware