Shop All Flatware
Walco
Dessert Spoon, Length 7 In, PK24
Mfr # WL9207
Zoro # G2929071
product price: $78.59
/pk 24, $3.27/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Classic Bead
- Material Stainless Steel
- Length 7 in
- Stainless Steel Grade 18/10
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 in |
Overall Length | 7 in |
Details
Item | Dessert Spoon |
Pattern | Classic Bead |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Classic Bead, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Hinge Kit-Cartridge (00C34-030D-01)
- VULCAN HART Surface Heater 480V 2000W (421240-00003)
- T&S BRASS 18Ez-Install Riser Asm (014210-40)
- GLASTENDER Fan Guard 6 7/8" Diameter (6001383)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL2805)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL5501)
- WALCO Steak Knife, 9 3/4 In, PK12 (WL880527)
- WALCO Steak Knife, 10 In, PK12 (WL610527)
- WALCO Serving Spoon, Length 8 1/4 In, PK12 (WLPAC03)
- WALCO Bouillon Spoon, Length 6 In, PK24 (WL5012)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL9205)
- Walco Flatware