Shop All Flatware
Walco
Dessert Spoon, Length 7 In, PK24
Mfr # WL5007
Zoro # G2957175
product price: $23.99
/pk 24, $1.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor Supreme
- Material Stainless Steel
- Length 7 in
- Overall Length 7 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 in |
Overall Length | 7 in |
Details
Item | Dessert Spoon |
Pattern | Windsor Supreme |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Windsor Supreme, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Winco 4.75" 15/16 Lcd Digital Probe Black Thermometer (TMT-DG1)
- FASCO Fasco D1124, 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM (D1124)
- CORKOLOGY Beach Life Cork Coaster Sets (382)
- PITCO Rocker Switch 7/8 X 1-1/2 Spst (P9100-60)
- WALCO Dinner Knife, Length 8 In, PK12 (WL7220)
- WALCO Dinner Knife, Length 9 1/8 In, PK12 (WL9225)
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- WALCO Steak Knife, 9 1/4 In, PK12 (WL980527)
- WALCO Dinner Fork, Length 7 11/16 In, PK36 (WL1805)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL8007)
- WALCO Bouillon Spoon, Length 6 In, PK24 (WL5012)
- Walco Flatware