Shop All Flatware
Walco
Dessert Spoon, Length 7 In, PK24
Mfr # WL1107
Zoro # G3226763
product price: $10.39
/pk 24, $0.43/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barclay
- Material Stainless Steel
- Length 7 in
- Overall Length 7 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 in |
Overall Length | 7 in |
Details
Item | Dessert Spoon |
Pattern | Barclay |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Barclay, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- SCOTSMAN Ptcr (18-8835-01)
- TURBOCHEF Fiber Reinforced Baking Stone (ENC-3012)
- CORNELIUS Starting Relay Secop 117U6020 (215008)
- WALCO Bouillon Spoon, Length 6 3/4 In, PK36 (WL3512)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL5501)
- WALCO Dinner Knife, Length 9 1/4 In, PK12 (WL91451)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- HDS TRADING Hammered Stainless Steel Dinner Forks, Silver, 4PK (ZOR95970)
- Walco Flatware