Shop All Flatware
Walco
Dessert Spoon, Length 7 1/4 In, PK24
Mfr # WL5507
Zoro # G2631273
product price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Poise
- Material Stainless Steel
- Length 7 1/4 in
- Overall Length 7 1/4 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 1/4 in |
Overall Length | 7 1/4 in |
Details
Item | Dessert Spoon |
Pattern | Poise |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/4 in, Pattern Poise, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEBLER Soft Batch Chocolate Chip Cookies 2.2 oz Pouch (06270)
- HOBART Rocker Switch (00-087711-330-1)
- CONTADINA Fully Prepared Pizza Sauce Contadina 106 oz. Cans, PK6 (2001757)
- HOBART Thumb Screw (00-108197-00001)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WL6645)
- WALCO Steak Knife, 9 3/4 In, PK12 (WL880527)
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7401)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WL5045)
- WALCO Dinner Knife, Length 8 5/16 In, PK12 (WL7443)
- WALCO Dinner Fork, Length 8 5/16 In, PK36 (WL35051)
- DIXIE FOODS Dixie Foods DXETM507 Plastic Tableware- Heavy-Medium Weight- Spoon- Black (DXETM507)
- Walco Flatware