Shop All Flatware
Walco
Dessert Spoon, Length 6 7/8 In, PK24
Mfr # WL8007
Zoro # G1268337
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Art Deco
- Material Stainless Steel
- Length 6 7/8 in
- Overall Length 6 7/8 in
- Stainless Steel Grade 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 6 7/8 in |
Overall Length | 6 7/8 in |
Details
Item | Dessert Spoon |
Pattern | Art Deco |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 6 7/8 in, Pattern Art Deco, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 1810Lct400 , Led Light Fixture (1810LX4000)
- VULCAN HART Indicator Knob For - Part# Vh824277 (VH824277)
- GILES Ignition Module (22975)
- SOUTHBEND Oven Pilot (1163870)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- WALCO Steak Knife, 9 1/4 In, PK12 (WL980527)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL5501)
- WALCO Salad Fork, Length 6 1/8 In, PK24 (WL5006)
- WALCO Teaspoon, Length 6 In, PK36 (WLPAC01)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL1107)
- LIFETIME 5087318 Stainless Steel Teaspoon, 4PK (6136816)
- Walco Flatware