Shop All Flatware
Walco
Demitasse Spoon, Length 4 In, PK36
Mfr # WL1829
Zoro # G7321072
product price: $31.29
/pk 36, $0.87/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Bosa Nova
- Material Stainless Steel
- Length 4 in
- Overall Length 4 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4 in |
Overall Length | 4 in |
Details
Item | Demitasse Spoon |
Pattern | Bosa Nova |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Demitasse Spoon, Product Type Demitasse Spoon, Color Silver, Material Stainless Steel, Overall Length 4 in, Pattern Bosa Nova, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Top Grate 8-7/8D, 12 Longest Point (106820-1)
- BEVERAGE-AIR Drain Flange (205-150A)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- KARAT 1/2 Size 2 3/8 in Foil Steam Table Pans, PK100 (AF-STP300)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL9106)
- WALCO Dinner Fork, Length 6 7/8 In, PK24 (WL5005)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL5007)
- WALCO Dessert Spoon, Length 7 1/16 In, PK36 (WL3507)
- WALCO Dinner Fork, Length 7 3/8 In, PK24 (WL3305)
- WALCO Bouillon Spoon, Length 5 7/8 In, PK24 (WL7212)
- WALCO STAINLESS Balance Dinner Fork, PK24 (7905)
- Walco Flatware