Shop All Flatware
Walco
Demitasse Spoon, Length 4 1/2 In, PK36
Mfr # WL3529
Zoro # G7273892
product price: $28.59
/pk 36, $0.79/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Lisbon
- Material Stainless Steel
- Length 4 1/2 in
- Overall Length 4 1/2 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Demitasse Spoon |
Pattern | Lisbon |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Demitasse Spoon, Product Type Demitasse Spoon, Color Silver, Material Stainless Steel, Overall Length 4 1/2 in, Pattern Lisbon, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08040)
- ATOSA CATERING EQUIPMENT Orifice (49) (301040013)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK42 (FG014585RV)
- CECILWARE Safety Thermostatlch, 5/16 X 3-3/8, 36 For - Part# Gml027A (GML027A)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9207)
- WALCO Fork, Length 8 1/8 In, PK24 (WL66051)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL2807)
- WALCO Bouillon Spoon, Length 6 In, PK24 (WL9212)
- WALCO Dinner Fork, Length 7 1/2 In, PK24 (WLPAC05)
- WALCO Iced Teaspoon, Length 7 1/2 In, PK36 (WL3504)
- CORE BAMBOO Core Kitchen Brown Bamboo Salad Forks (AC18144)
- Walco Flatware