Shop All Flatware
Walco
Butter Knife, Length 7 In, PK24
Mfr # WL2811
Zoro # G7340295
product price: $24.99
/pk 24, $1.04/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Fanfare
- Material Stainless Steel
- Length 7 in
- Stainless Steel Grade 18/0
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 in |
Overall Length | 7 in |
Details
Item | Butter Knife |
Pattern | Fanfare |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Butter Knife, Product Type Butter Knife, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Fanfare, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Double Spoon Rest (DBL-2)
- HOBART Dial 2-1/2 D, 150-500 (00-413614-00001)
- GLASTENDER Defrost 400W 120 Volt 1 Heater (07000169)
- WHIRLPOOL Range Oven Broiling Element (W10310249)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WLPAC45)
- WALCO Dinner Fork, Length 7 3/8 In, PK24 (WL3305)
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- WALCO Demitasse Spoon, Length 4 In, PK36 (WL1829)
- WALCO Dinner Knife, Length 9 1/8 In, PK12 (WL9225)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL7204)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- Walco Flatware