Shop All Flatware
Walco
Bouillon Spoon, Length 6 In, PK36
Mfr # WL1812
Zoro # G0512985
product price: $46.49
/pk 36, $1.29/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Bosa Nova
- Material Stainless Steel
- Length 6 in
- Stainless Steel Grade 18/0
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 in |
Overall Length | 6 in |
Details
Item | Bouillon Spoon |
Pattern | Bosa Nova |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Bosa Nova, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCER NOZZLE ASSEMBLY, FCOJ (54-0414-SP)
- LOGO BRANDS USC 14oz Relief Mug (205-C14RM)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (KH207)
- CARLISLE FOODSERVICE Tumbler, Ruby, 12 oz. Capacity, PK6 (521210)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- WALCO Dinner Fork, Length 7 5/16 In, PK24 (WL6605)
- WALCO Dinner Knife, Length 8 13/16 In, PK12 (WL9245)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL2805)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL5512)
- WALCO Dinner Fork, Length 7 3/8 In, PK24 (WL3305)
- CRESTWARE Dessert Spoon, 7 in L, Silver, PK36 (SHL208)
- Walco Flatware