Shop All Flatware
Walco
Bouillon Spoon, Length 6 In, PK24
Mfr # WL5012
Zoro # G2518354
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor Supreme
- Material Stainless Steel
- Length 6 in
- Stainless Steel Grade 18/0
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 6 in |
Overall Length | 6 in |
Details
Item | Bouillon Spoon |
Pattern | Windsor Supreme |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Windsor Supreme, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZATARAINS Zatarain's Fish Fry Seasoning 25lbs (Z02348)
- BUNN Filter, Air (28122.0000)
- LIBBEY Libbey 9 oz. Endeavor Rocks Glass, PK12 (15710)
- RSVP INTERNATIONAL Ice Cube Tray - Ss - Large Cubes (ICE-6)
- WALCO Bouillon Spoon, Length 5 3/4 In, PK24 (WLPAC12)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL2805)
- WALCO Salad Fork, Length 6 1/8 In, PK24 (WL5006)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL5501)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL7204)
- WALCO 7"L Windsor Dinner Fork, PK 24 (WL7205)
- BON CHEF Manhattan, Salad/Dessert Fork, Matte Finish, 18/10, 6.75" - Gold Matte , set of 12 (S3007GM)
- Walco Flatware