Shop All Flatware
Walco
Bouillon Spoon, Length 6 1/4 In, PK24
Mfr # WL6612
Zoro # G1585403
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Saville
- Material Stainless Steel
- Length 6 1/4 in
- Stainless Steel Grade 18/0
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 6 1/4 in |
Overall Length | 6 1/4 in |
Details
Item | Bouillon Spoon |
Pattern | Saville |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 6 1/4 in, Pattern Saville, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Burner Drip Bowl (WB34K10009)
- WARING V Seal (027716)
- SUCKLEBUSTERS Clucker Dust BBQ Rub 14.25 oz (SBCD/005)
- KOLPAK Sweep (22674-1075)
- WALCO Fork, Length 8 In, PK24 (WL28051)
- WALCO Dinner Knife, Length 9 1/4 In, PK12 (WL91451)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL7406)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WL5045)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL7412)
- WALCO Dessert Spoon, Length 6 3/4 In, PK24 (WL7407)
- CRESTWARE Dessert Spoon, 7 1/4 in L, Silver, PK12 (SIM808)
- Walco Flatware