Shop All Flatware
Walco
Bouillon Spoon, Length 5 3/4 In, PK24
Mfr # WLPAC12
Zoro # G1327873
product price: $40.39
/pk 24, $1.68/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Pacific Rim
- Material Stainless Steel
- Length 5 3/4 in
- Overall Length 5 3/4 in
- Stainless Steel Grade 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 3/4 in |
Overall Length | 5 3/4 in |
Details
Item | Bouillon Spoon |
Pattern | Pacific Rim |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 5 3/4 in, Pattern Pacific Rim, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK-IT Thick-It Thickened Water With Nectar Consistency 64 fl. oz., PK4 (B450-A5044)
- ARM & HAMMER 0 Baking Soda, 1 lb Box (1110)
- GRINDMASTER CECILWARE Switch OnOff Toggle 20A GbJava (L299AL)
- GRINDMASTER CECILWARE Touchpad Assembly B-Series (A530-061)
- WALCO Dinner Knife, Length 8 7/8 In, PK36 (WL3545)
- WALCO Demitasse Spoon, Length 4 1/2 In, PK36 (WL3529)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WL6645)
- WALCO Salad Fork, Length 6 1/8 In, PK24 (WL5006)
- ITI Dinner Fork, 7 in L, Silver, PK12 (DOH-221)
- Walco Flatware