Shop All Flatware
Walco
Bouillon Spoon, Length 5 1/4 In, PK24
Mfr # WL1112
Zoro # G3243012
product price: $9.99
/pk 24, $0.42/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barclay
- Material Stainless Steel
- Length 5 1/4 in
- Stainless Steel Grade 18/0
- Overall Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Item | Bouillon Spoon |
Pattern | Barclay |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 5 1/4 in, Pattern Barclay, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Manual Pump For 5Gal Jug (PP25551)
- AJM PACKAGING Paper Plate, 6", White, PK1000 (40111)
- AAON Probe Ignitor (R86800)
- NATIONAL PRESTO Seal Ring Plug&Vent 9906 (09906)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WL6645)
- WALCO Salad Fork, Length 7 In, PK24 (WL9206)
- WALCO Demitasse Spoon, Length 4 In, PK36 (WL1829)
- WALCO Salad Fork, Length 6 1/8 In, PK24 (WL5006)
- WALCO Bouillon Spoon, Length 5 3/4 In, PK24 (WLPAC12)
- WALCO Dessert Spoon, Length 6 3/4 In, PK24 (WL7407)
- ONEIDA Spoon Heavy Windsor Bouillon, PK36 (B767SBLF)
- Walco Flatware