Shop All Fishing Supplies
Wakeman
Wakeman 80-FSH6001 Spinning Reel; Carbon Fiber & Steel Telescopic Pole Fishing Rod & Reel Combo ; Black
Mfr # 80-FSH6001
Zoro # G003744915
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wakeman
- MFR # 80-FSH6001
- Zoro # G003744915
- UPC # 886511900813
- Country of Origin Unknown
- Category Fishing Supplies
Description
You have found the ultimate in lightweight portability and power with this ultra series telescopic spinning combo from wakeman. For the angler that wants compact and easy transport but doesn't want to sacrifice a full size rod for travel. The perfect lightweight gear for ponds, lakes and rivers that can be hard to reach. Includes full stainless steel reel seat for salt-water durability and strength. Reel has ball bearing drive for smooth action. Spool-adjustable drag, ambidextrous crank handle and forward/reverse reel switch offers the features you expect.
Features- The special blend carbon fiber and fiberglass rod offers the strength needed for big fish when fully extended, but reduces down to only 17 inches to fit in your pack or behind the seat of your truck with ease
- Screw off cap in the rod handle offers small compartment storage for extra terminal tackle
- A full-zip foam-lined carry bag to protect your investment from the elements and damage
- Size 20 spinning reel pre-spooled with 175 yds of 6lb monofilament line
- Comfortable eva foam handle on 7'2" fiberglass rod
- 52:1 gear ratio with single ball bearing drive
- Color: Black
- Material: Nylon & Metal
- Finish: Black & Silver Chrome
- Fully Extended Combo Length: 86 in.
- Fully Compacted Combo Length: 17 in.
- Carry Bag: 19.5 x 8.5 x 3.0 in.
- Reel Width: 5.75 in.
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Professional Beekeeping Protective Full Body Suit with Hat & Veil - Extra Large (GLFS-XL)
- MTD Air Filter (OEM-751-10732)
- JACKS IMPORTS Rope End Twitch (1104)
- TRENDSPOT Mediterranean 10 in. D Ceramic Planter Blue (AHCR11403S-100A)
- WAKEMAN Wakeman 80-FSH5018 55 Piece Fishing Single Tray Tackle Box; Red (80-FSH5018)
- WAKEMAN Wakeman 80-FSH6000 Spinning Reel; Carbon Fiber & Steel Telescopic Pole Fishing Rod & Reel Combo ; Black (80-FSH6000)
- WAKEMAN Wakeman 80-FSH2003 Spincast Fishing Gear Rod & Reel Combo for Bass-Trout Fishing; Black (80-FSH2003)
- WAKEMAN Wakeman 80-FSH1000 Spincast Fishing Pole & Gear for Fishing Rod-Reel Combo with Tackle Set; Green (80-FSH1000)
- WAKEMAN Spincast Fishing Gear Rod & Reel Combo for Bass-Trout FishingSilver (80-FSH3000)
- WAKEMAN Wakeman 80-FSH5017 55 Piece Fishing Single Tray Tackle Box; Pink (80-FSH5017)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2.25" (RH577V)
- Wakeman Fishing Supplies