Wakeman 80-FSH5038 Durable Organizer 4 Drawers Storage Tool Box - Gray
Mfr # 80-FSH5038
Zoro # G603962719
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wakeman
- MFR # 80-FSH5038
- Zoro # G603962719
- UPC # 192055917652
- Country of Origin Unknown
- Category Desk Accessories & Organizers
Description
The Storage and Tool Box by Wakeman Outdoors is the one spot storage solution to keep your outdoor gear organized! Equipped with 4 clear plastic storage boxes, as well as the large main storage section that's perfect for holding bigger supplies, it has a spot for everything you need to keep neatly stored. Each drawer is fully removable, constructed from durable polypropylene, and features a secure snap shut lid and 19 compartments. The drawers all slide in and out of the main unit for quick access and are locked in with a latched cover when not in use. The case also has a convenient handle for portability and easy travel. It's an excellent multi-purpose storage box that's perfect for all of your outdoor supplies like fishing tackle and camping necessities!
Specifications- Color: Gray
- Material: Polypropylene
- Weight: 5.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVEKING The National Locksmith Guide Safe Lock Manipulation Book (SVK-SL-MNP-BOOK)
- CALCULATED Construction Calculator (4065)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- PENTEL Ink Refill, Fine, Black (PENLRN5A)
- MARTHA STEWART Brody Acrylic 3 Section File Holder Office Desktop Organizer, 8.5 x 6.5 (GS-TS007-CLR-MS)
- DACASSO Black Leatherette 34" x 20" Desk Mat without Rails (PR-1033)
- QUARTET Marker Pad, Glass, Dsktop (QRTGDP186D)
- VICTOR Desktop Organizer, Brown (B4720)
- MONOPRICE Workstream by Computer Case CPU Holder_Thin Client Mini PC Multi-Mount (34539)
- DACASSO Black Leather Deluxe Letter-Size Zip-Around Portfolio (EI-1002)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, Black (KT2-BASEKIT1-BLK)
- Wakeman Desk Accessories & Organizers