Wakeman 80-FSH5035 Durable Organizer 4 Drawers Storage & Tool Box - Green
Mfr # 80-FSH5035
Zoro # G603962832
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wakeman
- MFR # 80-FSH5035
- Zoro # G603962832
- UPC # 192055917621
- Country of Origin Unknown
- Category Desk Accessories & Organizers
Description
The Storage and Tool Box by Wakeman Outdoors is the one spot storage solution to keep your outdoor gear organized! Equipped with 4 clear plastic storage boxes, as well as the large main storage section that's perfect for holding bigger supplies, it has a spot for everything you need to keep neatly stored. Each drawer is fully removable, constructed from durable polypropylene, and features a secure snap shut lid and 19 compartments. The drawers all slide in and out of the main unit for quick access and are locked in with a latched cover when not in use. The case also has a convenient handle for portability and easy travel. It's an excellent multi-purpose storage box that's perfect for all of your outdoor supplies like fishing tackle and camping necessities!
Specifications- Color: Green
- Material: Polypropylene
- Weight: 2.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Black (SAN1920940)
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- OIC Book Rings, 2" Diameter, 50/BX, Silver PK (OIC99704)
- BSC PREFERRED 26 x 16 x 19'' Corrugated Boxes, 10PK (S-4741)
- WAKEMAN Wakeman 80-FSH5038 Durable Organizer 4 Drawers Storage Tool Box - Gray (80-FSH5038)
- BUSH FURNITURE OUTLET STORE Universal Pencil Drawer- 26-3/8w x 15-7/8d x 2-5/8h- Black (AC99850)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- TZ CASE TZ Case ANC-14 S Aluminum Perpetual Calendar; Silver (ANC-14 S)
- ADVANTUS Pencil Cup, Fusion, 2-3/4"x2-3/4"x4", Black/Gray (AVT37680)
- VICTOR TECHNOLOGY Desktop Organizer, Black, Wood, 5-1/2 in. H (9525-5)
- OFFICEMATE Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3 (26201)
- Wakeman Desk Accessories & Organizers