Shop All Fishing Supplies
Wakeman
Wakeman 80-FSH5017 55 Piece Fishing Single Tray Tackle Box; Pink
Mfr # 80-FSH5017
Zoro # G503711813
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wakeman
- MFR # 80-FSH5017
- Zoro # G503711813
- UPC # 191344733713
- Country of Origin Unknown
- Category Fishing Supplies
Description
This Tackle Box plus 55-piece Tackle Kit from Wakeman Outdoors is the perfect starter pack for any angler! Offering tremendous flexibility and storage space, this tackle box kit is essential to include with and help organize your fishing gear on your next trip to the lake.
Features- Fishing single tray tackle box
- 55 piece
- The Wakeman Outdoors Tackle Box features a lid with built in storage compartments for quick and easy access to fishing gear. The single tray inside offers additional storage and removes from the box to give you access to the space below.
- Anglers of every age will find this easy to transport to the water. The multiple latches help to secure all contents inside the tackle box and the collapsible handle helps for effortless transport and storage.
- The kit comes with standard, snelled and jig head hooks, spoon crank bait and plastic fishing lures, assorted sinker and line weights, vertical pole float, round bobber floats, line clipper, hook remover tool, fishing line and more.
- Standard Hooks (6), Snelled Hooks (10), Jig Head Hooks (4), Snelled Leader, Hook, Sinkers & Pop Float (1), Spoon Crank Bait Lures (2), Plastic Fishing lures (2), Soft Curly Tail Grub Baits (4), Sinker Assortment Pack (1 pack, Approx. 60 sinkers), Small Sinker Pack (6), Large Sinker Line Weights (2), Vertical Pole Float (1), Round Bobber Floats (4), Fish Stringer (1), Fishing Rod Alarm Bells (2), Snap Swivels (6), Line Clipper Tool (1), Hook Remover Tool (1), Fishing Line (328 feet, 6lb Test, Qty 1)
- Color: Pink
- Tackle box outside: 5.5" H x 7" W x 12.75" L
- Tackle box Primary box depth: 4.25"
- Removable Tray Depth: 1.25"
- Weight: 2.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Earth Anchor, 6"X48" (901018A)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1012-X)
- MTD Kit-Service Replac (753-06315)
- CHAMPION SPORTS Official Lacrosse Ball Set, 6 Assorted Colors (LBSET)
- WAKEMAN Wakeman 80-FSH6000 Spinning Reel; Carbon Fiber & Steel Telescopic Pole Fishing Rod & Reel Combo ; Black (80-FSH6000)
- WAKEMAN Wakeman 80-FSH6001 Spinning Reel; Carbon Fiber & Steel Telescopic Pole Fishing Rod & Reel Combo ; Black (80-FSH6001)
- WAKEMAN Wakeman 80-FSH1000 Spincast Fishing Pole & Gear for Fishing Rod-Reel Combo with Tackle Set; Green (80-FSH1000)
- WAKEMAN Wakeman 80-FSH2003 Spincast Fishing Gear Rod & Reel Combo for Bass-Trout Fishing; Black (80-FSH2003)
- PLANO 3700 ProLatch Stowaway *4-Pack (PLASM374)
- FERTI-LOME BUG SLUG & SNAIL BAIT (40440)
- ADAMSBUILT FISHING Adamsbuilt Fishing ABDFDGB Dry Fly Dessicant - Guide Barrel (ABDFDGB)
- Wakeman Fishing Supplies