Shop All Fishing Supplies
Wakeman
Wakeman 80-FSH2000 Spincast Fishing Gear Rod & Reel Combo for Bass-Trout Fishing; Blue
Mfr # 80-FSH2000
Zoro # G703744758
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wakeman
- MFR # 80-FSH2000
- Zoro # G703744758
- UPC # 886511900684
- Country of Origin Unknown
- Category Fishing Supplies
Description
Get your kids ready to fish with the spawn series spincast fishing combo from wakeman. Perfect for ponds and lakes, this beginner set has everything you need to catch bass, sunfish, trout and more. It's equipped with a small tackle set which includes a practice casting weight so your little ones can build some confidence casting in the yard before you take them on the water. A textured pistol style handle ensures a secure grip. The spincast style reel offers easy push-button casting method to allow your kids to feel cool and confident when the fun starts.
Features- 31:1 ratio spinning style reel with textured handle
- Pre-spooled with 65 yds of 8lb monofilament line
- It also has 3 hooks, 3 sinkers, 1 bobber float and 1 practice cast weight
- Color: Blue
- Material: Nylon & Metal
- Combo Length: 51 in.
- Reel Width: 4 in.
- Reel Height: 5 in.
- Fiber Glass Rod Length: 4 ft. 2 in.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Black (BMT-1216-X)
- BILLY GOAT Cable, For Use with 5NLG7 (891032-S)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- GARDENERS BLUE RIBBON Plant Caddy, Clear, 16" (PC16)
- WAKEMAN Wakeman 80-FSH5017 55 Piece Fishing Single Tray Tackle Box; Pink (80-FSH5017)
- WAKEMAN Wakeman 80-FSH1000 Spincast Fishing Pole & Gear for Fishing Rod-Reel Combo with Tackle Set; Green (80-FSH1000)
- WAKEMAN Wakeman 80-FSH6000 Spinning Reel; Carbon Fiber & Steel Telescopic Pole Fishing Rod & Reel Combo ; Black (80-FSH6000)
- WAKEMAN Wakeman 80-FSH2003 Spincast Fishing Gear Rod & Reel Combo for Bass-Trout Fishing; Black (80-FSH2003)
- WAKEMAN Wakeman 80-FSH6001 Spinning Reel; Carbon Fiber & Steel Telescopic Pole Fishing Rod & Reel Combo ; Black (80-FSH6001)
- ROBLINE Robline Mini Reel Orion 500 Red 2Mm X 98' (MR-2R)
- GARMIN STRIKER™ 4 Fishfinder Worldwide Version w/77/200kHz - 4-P (010-01550-01)
- Wakeman Fishing Supplies