Shop All Tents
Wakeman
Wakeman 80-180T 2-Person Dome Tents for Camping with Carry Bag - Red
Mfr # 80-180T
Zoro # G203784544
original price:
$37.59
15% off
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Make your camping adventure a pleasant and memorable one by bringing the 2-person dome tent by wakeman outdoors. This compact and lightweight two-person tent is great for hiking, camping, and outdoor festivals. Offers you the right combination of useful features and simple operation so you can get on with enjoying the outdoors.
Features- Perfect camping gear
- For hiking, backpacking, and traveling
- Keeping yourself, your camping equipment, and your personal items dry when you are camping is half the battle. The sturdy nylon material on the tent body and the convenient rain fly help to ensure water does not make its way into the inside of your tent for an enjoyable, and dry, trip.
- This lightweight 2-person dome tent with a large d-style door was designed for comfort, space, and convenience. With an interior height of 3.50 Feet and 6.25 Foot x 4.80 Foot dimensions, this is a roomy tent with plenty of space for you and a family member or friend. When you are finished with your trip, you can simply place the tent components back into the carrying bag to easily pack up and transport.
- Get the most out of your tent during the year. The fiberglass poles and ventilation window allow you to utilize this tent for activities in the spring and summer. So, whether you need a tent for traveling, backpacking, hiking, festivals outdoors or whether you are headed out for a weekend camping trip with family and friends, this is an ideal tent to fit your needs.
- Color: Red
- Material: Nylon, Poles Fiberglass
- Dimension: 6.25' x 4.80' x 3.50'
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor 520-018 For Tecumseh 632370A (520-018)
- MILLER MFG Scoop Feed Galvanizd 6Qt (9206)
- OREGON Mower Blade (91-363)
- ZORO SELECT Cane Bolt, 1/2 In. W, Black (4PB59)
- WAKEMAN Pop-up Tent - 2 Person Water-Resistant Barrel Style Tent for Camping by Outdoors Red (75-CMP1033)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Green (75-CMP1107)
- WAKEMAN Beach Tent - Sun Shelter with UV Protection for Sports Events with Bag by Outdoors Blue (75-CMP1028)
- WAKEMAN Wakeman 75-CMP1022 2-Person Tent; Water Resistant Dome Tent for Camping With Removable Rain Fly & Carry Bag; Gray & Blue (75-CMP1022)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Pink (75-CMP1089)
- WAKEMAN 4 Person Camping Tent - Water-Resistant Family Tent with Removable Rain Fly by Outdoor Tan (75-CMP1017)
- SNOW JOE Bliss Hammocks PopUp Beach Tent W Carry Bag (BHT-A39-BY)
- Wakeman Tents