Shop All Trash Bags
Wakeman
Wakeman 75-TB1006 13 gal Portable Trash Bag Holder with Collapsible Trashcan for Indoor-Outdoor Garbage Use; Blue
Mfr # 75-TB1006
Zoro # G403890441
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wakeman
- MFR # 75-TB1006
- Zoro # G403890441
- UPC # 886511898325
- Country of Origin Unknown
- Category Trash Bags
Details
Item | Trash Bags |
Description
The portable trash bag holder from wakeman outdoors is collapsible, lightweight, convenient and lidded and the perfect way to dispose of trash no matter where you are. Compact and functional, this garbage bag holder easy to build and is extremely convenient to store and carry. Ideal to use on the go outdoors for camping, fishing, or on the beach and even indoors in a laundry room or to recycle.
Indoor or outdoor use- This garbage bag holder can easily be used indoors or outdoors. It's the perfect companion for the outdoorsman to use for camping, tailgating, picnics, beach trips, cook outs, garage recycling and more. Also ideal for indoor parties, craft rooms, laundry rooms or to use for recycling.
- The collapsible stalwart trash bag holder is portable for convenience and the space saving design allows legs to store inside the lid and base. The multi-piece 9 inch leg sections allow you to build it to 3 different heights depending on your needs.
- This trash bag holder is made of polypropylene and is built to handle standard 13- gallon trash bags and larger. No tools are required to build- legs go together easily and create a stable and sturdy base.
- Color: Blue
- Material: Polypropylene
- Dimensions: 26 x 12.75 x 11 in.
- Size: 13 gal
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- OSBORN Oblong Window Brush, 8" (0005406100)
- MILWAUKEE TOOL 2 in. Utility Bucket Hook (48-22-8292)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53914)
- WAKEMAN Portable Trash Bag HolderRed (75-TB1008)
- MINT-X 44 gal Rodent-Repellent Recycled Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX4046XHB)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK533)
- NATUR BAG Trash Bags, 5 PK (NT1025-X-00011)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 90 PK (78966)
- GLAD 13 gal Trash Bags, White, 4 PK (CLO78526CT)
- REYNOLDS 90CT 13GAL Kitch Bag (E84574)
- Wakeman Trash Bags