Wakeman

Wakeman 75-CMP1026 2 in 1 Battery Powered Fan & LED Lantern


product price: $23.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wakeman
  • MFR # 75-CMP1026
  • Zoro # G404143799
  • UPC #
    191344505372
  • Country of Origin Unknown
  • Category Lanterns

Description

The LED Lantern, 2 in 1 Battery Powered Fan and Lantern by Wakeman offers a durable and reliable cooling and airflow solution suitable for use in a variety of outdoor scenarios, making it the ultimate camping equipment! This lantern features 18 super-bright LED bulbs that help to provide a high degree of safe, effective lighting for camping, fishing, hiking, or even outrages. This 2 in 1 fan and lantern offers you the ability to a custom air speed and even allows you to easily hung or it can stand and features weather-resistant construction to ensure protection against a variety of water or sun damages.

18 LED Light Bulbs
  • This camping lantern features 18 super bright LED bulbs that help to provide a high degree of safe and effective lighting for camping, fishing, hiking, or even outrages. Provides up to 37 hours of lighting on two D-cell batteries. Makes for a great emergency light!
Adjustable Fan and Lantern
  • The Wakeman Outdoors Camping Lantern features both high and low speed settings to offer ambient cooling or a consistent breeze. In addition, it can provide up to 50 hours of fan power at low speed, 30 hours at high speed, or 16 hours at low speed with lighting.
Lightweight and Portable
  • A built-in handle and lightweight design help to make this LED battery operated lantern easy to carry and to set up. Also, includes a hook attached to the handle, which allows for easy hanging, either on a tent or wire/rope. Lantern features weather-resistant construction to ensure protection against a variety of water or sun damages. This is an ideal addition to your camping equipment and a must have in any emergency kit or hurricane kit.
Specifications
  • Dimension: 6.25" x 6.25" x 7"
  • Weight: 1.28 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.