Shop All Sleeping Bags & Cots
Wakeman
Wakeman 75-CMP1012 Lightweight Non Slip Foam Mat with Carry Strap & Sleeping Pad ; Dark Blue
Mfr # 75-CMP1012
Zoro # G404044447
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wakeman
- MFR # 75-CMP1012
- Zoro # G404044447
- UPC # 886511985452
- Country of Origin Unknown
- Category Sleeping Bags & Cots
Description
The foam sleeping pad by wakeman outdoors. The nonslip thick premium foam mat offers advanced comfort, warmth, and relief from any hard surface and, at a 72 inch length, is ideally designed for adults. Also featuring a carry strap for portability, this convenient camping mat will make nights sleeping in your tent or at your campsite noticeably more comfortable.
Sleep comfortably- With 0.5 Inch thick premium foam material, this sleeping mat offers superior comfort to ensure a restful night’s sleep. The padding thickness and the adult size design at 72 long and 24 wide, help to ensure comfort for people of all shapes and sizes. It also offers a comfortable cushion relief for your back, hips, knees, spine, and feet from the hard ground after a long day outdoors.
- Weighing only one pound and only 24 inch (w) x 7 inch (h) when rolled, this lightweight mattress is convenient to pack and transport to your next adventure, and is compact to store in your tent or car when not in use. Additionally featuring a carrying strap, this camping mat is easy to carry with you anywhere.
- The non-slip comfortable textured surface of this sleeping pad helps to keep you warm and provide protection from the cold, wet ground while you sleep. This makes is an ideal comfortable foam mat for camping, under a sleeping bag, hiking, backpacking, picnics, outdoor activities, or even yoga.
- Color: Dark Blue
- Material: EVA Foam
- Thickness: 0.5 in.
- Strap: 0.75 in.
- Dimensions: 0.5 x 24 x 72 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch-Key 3 Pos D (925-04019)
- BRIGGS & STRATTON Air Filter (691643)
- ILC Replacement For Ezgo / Cushman / Textron 73051G29 (Ezgo / Cushman / Textron 73051g29)
- SOLO Solo Grip (40-74-392)
- WAKEMAN Lightweight Sleeping Bag - Carrying Bag Included - For Adults, Kids, Camping by Outdoors (75-CMP1070)
- WAKEMAN Lightweight Kids Sleeping Bag - Carrying Bag Included - For Camping by Outdoors Pink/Black (75-CMP1071)
- WAKEMAN XL Sleeping Bag - 32F Comfort Rated 3-Season Sleep Bag with Hood for Hiking by Black/Red (75-CMP1073)
- WAKEMAN Outdoor Sleeping Bag - 2-Season Otter Tail Sleeping Bag with Carrying Bag by Neon Green (75-CMP1016)
- KAMP-RITE TENT COT Sleeping Bag, 40 deg.F, 17"L Stuffsack (SB510)
- LEISURE SPORTS Leisure Sports 3 Season XL Sleeping Bag, Black/Red (549819GQM)
- SNUGPAK Snugpak TGSP-92261 Jungle Bag Right Hand Zip in Black (TGSP-92261)
- Wakeman Camping Equipment