Shop All Bathroom Vanities with Tops
Wakeman
Wakeman 75-CMP1008 10L Collapsible Portable Camping Wash Basin; Red
Mfr # 75-CMP1008
Zoro # G004164828
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wakeman
- MFR # 75-CMP1008
- Zoro # G004164828
- UPC # 886511985759
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Description
Simple design and space saving function makes this collapsible camping wash basin from wakeman outdoors the perfect accessory. Made of heavy duty food grade non-porous silicone, this rectangular wash basin holds 10 l (2.64 Gallons) and folds down to a low profile 2.5 Inches for easy storage and transport. This do-it-all container can be used for washing hands, washing dishes, to keep beverages on ice or even use for gardening.
Features- Versatile and compact camping or picnic accessory
- Great for camping, hiking, picnics and boating
- So easy to store
- Color: Red
- Material: Plastic and Silicone
- Dimensions: 5 x 11 x 14.75 in.
- Dimensions when Collapsed: 2.5 x 11 x 14.75 in.
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Adapter, 5/32 in Tube Size, Nylon, Black, 10 PK (3014 04 14)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF10310)
- KOHLER Slotted Overflow Asm (1066727)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- WAKEMAN Wakeman 75-CMP1007 10L Collapsible Portable Camping Wash Basin ; Blue (75-CMP1007)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- ELEGANT DECOR 19 in. Single Bathroom Vanity, Blue (VF15019BL)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC36CH)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- Wakeman Bathroom Vanities with Tops