Shop All Bathroom Vanities with Tops
Wakeman
Wakeman 75-CMP1007 10L Collapsible Portable Camping Wash Basin ; Blue
Mfr # 75-CMP1007
Zoro # G104164797
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wakeman
- MFR # 75-CMP1007
- Zoro # G104164797
- UPC # 886511985742
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Description
Simple design and space saving function makes this collapsible camping wash basin from wakeman outdoors the perfect accessory. Made of heavy duty food grade non-porous silicone, this rectangular wash basin holds 10 l (2.64 Gallons) and folds down to a low profile 2.5 Inches for easy storage and transport. This do-it-all container can be used for washing hands, washing dishes, to keep beverages on ice or even use for gardening.
Features- Versatile and compact camping or picnic accessory
- Great for camping, hiking, picnics and boating
- So easy to store
- Color: Blue
- Material: Plastic and Silicone
- Dimensions: 5 x 11 x 14.75 in.
- Dimensions when Collapsed: 2.5 x 11 x 14.75 in.
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Filler Hole Cap (S10-004)
- KOHLER Strainer Plate Round (1084501-BN)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- WAKEMAN Wakeman 75-CMP1008 10L Collapsible Portable Camping Wash Basin; Red (75-CMP1008)
- KD GABINETES 37 x 22 in. Charlotte Cultured Marble Rectangular Vanity Top, Midnight Chrome (KD2741704)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Blue (VF18836BL)
- BAXTON STUDIO Veronique White Finished Wood 2-Piece Table with Mirror and Ottoman (151-9208)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- Wakeman Bathroom Vanities with Tops