Wakeman Outdoors AF500001 16 Pocket Fishing Vest
Mfr # AF500001
Zoro # G903998784
Product Information
- Brand Wakeman Outdoors
- MFR # AF500001
- Zoro # G903998784
- Country of Origin China
- Category Surveyor Vests
Description
Bring all of your fishing gear with you without being weighed down with the 16 Pocket Fishing Vest by Wakeman Outdoors. This vest has adjustable side and shoulder straps to be a comfortable fit and keep gear handy for everyone. It features two large pockets that have EVA foam shells for packing different lures and fishing gear without getting crushed. It also has 4 interior and 10 additional outer pockets to allow you to carry everything you’ll need for a fishing trip. It also has two retractable tethers and a specialized pocket for scissors, pliers or clippers. The Nylon cloth material is easy to spot clean with a damp cloth or sponge when needed and is durable enough to hike upstream or over land to your next fishing spot. The vest features 10 D-rings that can be used to carry a refillable water bottle, extra spools of fishing line or other supplies. The back of the vest has an expandable pack for carrying extra bulky items, and compression straps to keep the pack in place when not in use.
Features- Lightweight Adjustable Nylon and EVA Foam
- Tackle Organizer Jacket for Lake, Stream and Pond Fishing
- Adjustable Fit
- Durable
- 16 Pockets
- Expandable Backpack
- Material: Nylon and EVA Foam
- Side Strap Length: 38 - 58
- Shoulder Strap Length: 20 - 27
- Weight: 2.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- HONEYWELL Gloves, PR (42-322BO/10XL)
- HAWS Axion™ MSR Drench Hose Eye/Face Wash, Deck Mount (8904)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLOR-XS (S31311)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- GE Green Surveyor Vest M, 8 Pockets, Contrast Trims (GV082GM)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, L (1823-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-M)
- GE Orange Surveyor Vest XL, 8 Pockets, Contrast Trims (GV082OXL)
- KISHIGO M, Orange, Class 2, Combined Performance 5 Pocket Solid Vest (1198-M)
- Wakeman Outdoors Surveyor Vests