Shop All Tents
Wakeman Outdoors
Wakeman Outdoors 75-CMP1027 7.9 mm Beach Tent- Sun Shelter for Shade with UV Protection; Green
Mfr # 75-CMP1027
Zoro # G903893331
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wakeman Outdoors
- MFR # 75-CMP1027
- Zoro # G903893331
- UPC # 191344874577
- Country of Origin Unknown
- Category Tents
Description
Make your outdoor adventure a memorable one by bringing along the wakeman outdoors beach tent. This sun shelter boasts a uv protection rating of upf 50 plus, offers mesh windows for optimal ventilation, and features water repellent material. The convenient interior storage pocket can easily hold your outing accessories like sunscreen, sunglasses, electronics, and more, while the carrying case makes storage and transport a breeze. With easy set,up, this tent eliminates the hassle of set up and keeps your time spent experiencing the outdoors.
Protective Sun Shelter- The tent with 190t material has a upf 50 plus uv rating to protect you and your family from harmful sun rays while at the beach or outside. It is also water repellent to ensure water won’t leak into the tent for a fun, and dry, trip.
- More than just a beach tent, this lightweight sun canopy is ideal to provide shade and protection for outdoor sporting events, fishing, camping, a day at the park and more. It even doubles as a perfect play tent for kids in the backyard.
- The fiberglass poles stabilize the tent against wind and the mesh windows provide ventilation and bug protection. It also includes a storage pocket for beach day accessories like suntan lotion, sunglasses, phones and more.
- The easy setup removes the hassle of traditional tent-pitching. When you are finished, simply place the tent pieces into the included carrying bag to easily transport or store.
- Sun Shelter for Shade with UV Protection, Water and Wind Resistant, Easy Set Up and Carry Bag.
- Color: Green
- Fiberglass Poles: 7.9 mm
- Dimension: 55.5" x 107" x 43.5"
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURAL GUARD 4 lbs Slug & Snail Bait (440450)
- CHAPIN Watering Can w/Removable Nozzle, 2gal. (47998)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- STENS New 635-189 Oil Pump For Stihl 066 And Ms 660 Chainsaws 1122 640 3205 (635-189)
- WAKEMAN OUTDOORS Wakeman Outdoors 75-CMP1017 4-Person Tent; Water Resistant Dome Tent for Camping with Removable Rain Fly & Carry Bag - Tan (75-CMP1017)
- WAKEMAN OUTDOORS Water Resistant Barrel Style 2 Person Pop-up Tent, Red (AF470005)
- WAKEMAN OUTDOORS 5.5 to 6ft Truck Bed Tent, Green (75-CMP1123)
- WAKEMAN OUTDOORS 6 Person Tent with Screen Room, Teal (75-CMP1120)
- WAKEMAN OUTDOORS 5 Person Camping Dome Tent, Blue (75-CMP1122)
- PLAYBERG Pop Up Tent Sun Shelter for Camping, Hiking & Traveling (QI003444)
- COGHLANS Silver Tent Stakes 0.625 in. W X 9 in. L (9810)
- Wakeman Outdoors Camping Equipment