Shop All Dial Thermometers
Wake-Up
90007-217 13.25 in. Spring Birds Dial Thermometer
Mfr # WA602132
Zoro # G304107181
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wake-Up
- MFR # WA602132
- Zoro # G304107181
- UPC # 723902329597
- Country of Origin China
- Category Dial Thermometers
Description
Features
- Spring Birds Dial Thermometer
- Bold & Vibrant Silk Screened Graphics
- Fahrenheit Scale Only
- Attractively Framed In A Black Bezel
- Shatterproof & Weather Resistant.
- Size - 13.25 in.
- Dimension - 1.8 x 13.5 x 14.3 in.
- Item Weight - 1.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-350)
- DWYER INSTRUMENTS Stand, Manometer (A-612)
- DWYER INSTRUMENTS Range 5-50 Flowmeter, Scfh Air With Ss V (RMB-52-SSV)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ713)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1253)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX1)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0265)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 500F (STC471)
- Wake-Up Dial Thermometers