Shop All Clocks
Wake-Up
0.9 in. Single Day Alarm LED Clock Radio with Aux in Cord; Black
Mfr # WA811544
Zoro # G403793766
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Single day alarm clock radio. Alarm automatically turns off so the alarm will be off for the next guest. Clock has a .9'' LED display with AM/FM radio so you can sleep to music. Aux in cord for listening to music on your portable device. 2 ''AA'' batteries for battery backup (batteries not included). Small foot print for night stand.
Features- Single Day Alarm LED Clock Radio with Aux in Cord
- Color: Black
- Size: 0.9 in.
- Dimension: 5.25'' W X 3'' D X 5.5'' H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- WAKE-UP 2 Inch Number LCD Atomic Alarm Clock (WA125905)
- ZORO SELECT Clock, Blk, LED, 3-13/32 in. Hx5-3/8 in. W (JCR-210)
- TRADEMARK GAMEROOM Bud Light 14 Inch Neon Wall Clock - Block Text (AB1400-BL-16)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- LORELL Lorell® 13-1/4" Round Quartz Wall Clock, Plastic Case, Black (60989)
- EVERRICH INDUSTRIES Everrich EVW-0001 13 in. Black Frame Wall Clock (EVW-0001)
- SONNET INDUSTRIES Sonnet Industries T-4691 Suction Cup Atomic Clock with 1.5 in. Numbers and Stand (T-4691)
- Wake-Up Clocks