Shop All Sensor Accessories
Wajax
22IN 1/4IN RTD
Mfr # RL55-P-1-D3-250-S-N30-WA2-220-N
Zoro # G606632381
original price:
$435.81
24% off
new price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 22 in
- Probe OD 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wajax
- MFR # RL55-P-1-D3-250-S-N30-WA2-220-N
- Zoro # G606632381
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Probe Length | 22 in |
Details
Probe OD | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- NVENT HOFFMAN CONCEPT Panels, fits 30.00x48.00, White, Steel (CP3048)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- ASCON 11-3/4In 1/4In Rtd (ZTR-29D/1P/102000)
- ABB PH AND ORP SENSOR (TB56113B100T30)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- Wajax Sensor Accessories