Wai Wela WM-6.0 Mini Tank Water Heater; 6 Gallon
Mfr # WM-6.0-TP
Zoro # G604084045
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wai Wela
- MFR # WM-6.0-TP
- Zoro # G604084045
- Country of Origin China
- Category PA System Speakers
Description
A WaiWela mini tank offers a cost effective alternative to recirculation, addressing the need to reduce time, water and energy waste associated with long hot water plumbing runs. WaiWela Mini Tanks combine quality materials and efficient manufacturing techniques to produce an affordable solution to an everyday problem. Millions of gallons of fresh water are wasted everyday waiting for the hot water to arrive. Install a WaiWela Mini tank under your sinks to eliminate the wait and reduce the waste of fresh water. WaiWela (pronounced Vi Vela) means hot water in Hawaiian.
Features- Under sink installation, floor or wall mount
- Install at point-of-use
- Adjustable thermostat with overheat protection
- Glass lined tank
- Convenient 120V power cord
- Adjustable thermostat with overheat protection
- Glass-lined tank
- CFC Free
- Attached power cord
- Save water : no waiting = no waste
- Capacity - 6 Gallon Mini Tank.
IMPORTANT SAFETY INSTRUCTIONS WARNING: When using electrical appliances, safety precautions to reduce the risk of fire, electric shock or injury to persons should be followed, including:
- This water heater must be grounded. Connect only to properly grounded outlet.
- Install or locate this water heater only in accordance with the provided installation instructions.
- Use this water heater only for its intended use as described in this manual.
- Do not use an extension cord set with this water heater. If no receptacle is available adjacent to the water heater, contact a qualified electrician to have one properly installed.
- As with any appliance, close supervision is necessary when used by children.
- Do not operate this water heater if it has a damaged cord or plug.
- This water heater should be serviced only by qualified service personnel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 4 Pack (ML9-12MP4915173)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Vector VEC022APC Jump Starter (ML22-123614)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- WAI WELA Wai Wela WM-2.5 Mini Tank Water Heater; 2.5 Gallon (WM-2.5-TP)
- WAI WELA Wai Wela WM-4.0 Mini Tank Water Heater; 4 Gallon (WM-4.0-TP)
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- STANDARD HORIZON Standard Horizon 240SW 5 x 8 Hailer/PA Horn - White (240SW)
- PYLE 8'' Bluetooth Portable Pa Speaker (PSBT62A)
- GEMINI 12 Active Loudspeaker with Bluetooth (AS-2112BT)
- Wai Wela Two Way Radios & Accessories