Shop All Exercise Equipment
Wai Lana Productions Llc
Wai Lana Productions 165 4 in. Foam Yoga Block - Purple
Mfr # 165
Zoro # G203712479
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wai Lana Productions Llc
- MFR # 165
- Zoro # G203712479
- UPC # 660217803582
- Country of Origin United States
- Category Exercise Equipment
Description
Wai Lana is the most popular yoga teacher in the world today. Look at one of her shows and you will quickly understand why. Entertaining, informative, lively and yet serene - it's hard for viewers not to get hooked on Wai Lana Yoga. Beautifully produced, the shows are shot on location from the world-famous coastlines of Hawaii and California to the spectacular red rock deserts of Sedona. The shows feature beautiful, relaxing soundtracks of original music by Wai Lana. Wai Lana Yoga has captured a loyal public television audience around the country.
Yoga block.
Color: Purple.
Yoga blocks will help you ease into difficult poses by strengthening, stretching.
Aligning your body without strain.
Help to ensure that you practice asana correctly.
Dimensions: 6" H x 9" W x 4" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 25/2600 3400RPM (26000)
- STENS Spindle Assembly For Mtd 753-05319 , 285-110 (285-110)
- OREGON Starter Rope, NO. 6 100FT PREMIUM (31-160)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 357 Yoga and Pilates Mat - Midnight (357)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 124 Yogi Mat - Deep Ocean (124)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 136 Yoga to Go - Yogi Mat and Bag (136)
- FABRICATION ENTERPRISES Spirit XT685 Treadmill, 78"L x 32"W x 56"H, 425 lb. Capacity (1523337)
- AUDUBON AUDUBON BRANCH HOOK 24"" (NABH24)
- ZUNAMMY Zunammy ZWB4002 Resistance Bands Set Exercise Bands - 11 Piece (ZWB4002)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Blue, Heavy (10-0838)
- Wai Lana Productions Llc Exercise Equipment