Shop All CDs and DVDs
Wai Lana Productions Llc
Wai Lana Productions 110 Yoga Music of the Heart CD
Mfr # 110
Zoro # G303940208
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double-sided
- Depth 1.5"
- Color White
- Dispenser Included No
- Strength Type Holding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wai Lana Productions Llc
- MFR # 110
- Zoro # G303940208
- UPC # 660217800420
- Country of Origin United States
- Category CDs and DVDs
Dimensions
Depth | 1.5" |
Tape Width | 0.50" |
Core Diameter | 1" |
Tape Length | 6.25 ft |
Details
Item | Mounting Box |
Features | Double-sided |
Color | White |
Dispenser Included | No |
Strength Type | Holding |
Application/Usage | Wall |
Assembly Required | No |
Tape Strength | 2lb |
Product Material | Steel |
Description
Wai Lana is the most popular yoga teacher in the world today. Look at one of her shows and you will quickly understand why. Entertaining, informative, lively and yet serene - it's hard for viewers not to get hooked on Wai Lana Yoga. Beautifully produced, the shows are shot on location from the world-famous coastlines of Hawaii and California to the spectacular red rock deserts of Sedona. The shows feature beautiful, relaxing soundtracks of original music by Wai Lana. Wai Lana Yoga has captured a loyal public television audience around the country.
CD.
Acclaimed soundtrack takes you on a meditative journey far beyond the stress, strain, and anxiety of everyday life.
Running time: Approximate 70 minutes.
Dimensions: 5.71" H x 5" W x 0.39" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump n Carry JNC660 JNCAIR JNC 660 (ML18-12GEL58)
- MIGHTY MAX BATTERY 12-Volt 110 Ah Rechargeable Sealed Lead Acid Battery (ML110-12)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Simplex Alarm STR112112 - 8 Pack (ML7-12MP8317479103715)
- TYNDALE HOUSE PUBLISHERS One Year Of Dinner Table Devotions And Discussion (498950)
- LEARNING RESOURCES Disk, Counter, Values, Num, PK280 (LER5215)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-06124-CCD Sounds of Animals (FW-06124-CCD)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-04072-CCD Seneca Social Dance Music (FW-04072-CCD)
- VERBATIM AMERICAS Verbatim® CD-R Discs, 94554, 52X, 700MB/80Min, Branded, Spindle, 100/Pk, Silver (94554)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-31077-CCD Doc Tommy Scotts Last Real Medicine Show- Worlds Most Unusual Songs (FW-31077-CCD)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK50 (VER94917)
- Wai Lana Productions Llc CDs and DVDs