Shop All Exercise Equipment
Wai Lana Productions Llc
Wai Lana Productions 1002 Cozy Cotton Yoga Blanket - Tan
Mfr # 1002
Zoro # G503712384
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wai Lana Productions Llc
- MFR # 1002
- Zoro # G503712384
- UPC # 660217811082
- Country of Origin United States
- Category Exercise Equipment
Description
Wai Lana is the most popular yoga teacher in the world today. Look at one of her shows and you will quickly understand why. Entertaining, informative, lively and yet serene - it's hard for viewers not to get hooked on Wai Lana Yoga. Beautifully produced, the shows are shot on location from the world-famous coastlines of Hawaii and California to the spectacular red rock deserts of Sedona. The shows feature beautiful, relaxing soundtracks of original music by Wai Lana. Wai Lana Yoga has captured a loyal public television audience around the country.
Yoga blanket.
Color: Tan.
Material: 100% cotton.
All-natural.
Chemical-free and non-toxic.
Warm and durable.
versatile yoga prop.
Dimensions: 15" H x 13.5" W x 2" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- A & I PRODUCTS Tire & Wheel Assembly 8" x8" x2" (A-AM115138)
- EGO POWER+ 56V 18 Cordless Chain Saw Bare Tool (CS1800)
- BUGX Insect Repellent, 4 oz. Weight (18-804)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 357 Yoga and Pilates Mat - Midnight (357)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 124 Yogi Mat - Deep Ocean (124)
- FLEMING SUPPLY Fleming Supply Foam Floor Mat Tiles, 4 Interlocking 24 x 24 Pieces, Padding for Classrooms (920625DJM)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- GOFIT Ankle Weights (Adjusts from .5lb to 5lbs) (GF-5W)
- HD DA8649 DAP 10.1 oz. Silicone ; Sealant Almond (DA8649)
- GOFIT 5-Pound Pair of Padded Pro Ankle Weights (GF-P5W)
- Wai Lana Productions Llc Exercise Equipment