Shop All Starters & Alternators
Wai Global
STRND OSGR 24V
Mfr # 19097N
Zoro # G107024012
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Type Offset Gear Reduction
- For Use With Case (1997-2007) ; Cummins Engines (1990-1994) ; Samsung (1992-1998)
- System Nippondenso Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wai Global
- MFR # 19097N
- Zoro # G107024012
- UPC # 60984341708
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Type | Offset Gear Reduction |
For Use With | Case (1997-2007) ; Cummins Engines (1990-1994) ; Samsung (1992-1998) |
System | Nippondenso Starter |
Item | Starter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 8-1/2" Stainless Steel Spring Hatch Holder (35871)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- SMARTWASHER GFCI Adapter 110V (1000072)
- MEGUIARS Wash Anywhere Spray (G3626)
- WAI GLOBAL Alternator, ALTND IRIF 1WIRE, 35 Amp12 Volt, CW, 1Groove Pulley, 1Wire System (12187-SEN)
- WAI GLOBAL Starter, STRBO PMGR, 12kW12 Volt, CW, 10Tooth Pinion (17976N)
- WAI GLOBAL Starter, STRND PLGR, 11kW12 Volt, CW, 9Tooth Pinion (18413N)
- WAI GLOBAL Alternator, ALTMD IREF J11, 65 Amp12 Volt, Bidirectional, 6Groove Pulley (12176N-6G)
- WAI GLOBAL STARTER MITSUBA 12V (18912N)
- WAI GLOBAL STRLU DD M127 (16608N-M127)
- ILC Replacement for KUBOTA 19837-63013 STARTER (19837-63013 STARTER)
- Wai Global Starters & Alternators