Shop All Starters & Alternators
Wai Global
STRDR 39MT 24V
Mfr # 6826N
Zoro # G807023476
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- For Use With Case (1985-2003) ; Caterpillar Ag. & Ind. (1985-1997) ; Consolidated Diesel (1991-1992) ; Cummins Engines (1983-2007) ; Dresser (1984-1992) ; Driftech (1998-2005) ; Fiat-Allis (1984-1995) ; Kenworth (1984-1984) ; Lister-Petter (1986-1988) ; Perkins (1986-1986) ; Prentice (1997-2002) ; Timberjack (1995-1995)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wai Global
- MFR # 6826N
- Zoro # G807023476
- UPC # 60984308784
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
For Use With | Case (1985-2003) ; Caterpillar Ag. & Ind. (1985-1997) ; Consolidated Diesel (1991-1992) ; Cummins Engines (1983-2007) ; Dresser (1984-1992) ; Driftech (1998-2005) ; Fiat-Allis (1984-1995) ; Kenworth (1984-1984) ; Lister-Petter (1986-1988) ; Perkins (1986-1986) ; Prentice (1997-2002) ; Timberjack (1995-1995) |
Item | Starter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Ez-Drum Electronic Brake Drum Gage (74-150-020)
- SPARTAN POWER 25 Feet of Black 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG25FTBLACK)
- PERKO 1/2" Thru-Hull Fitting F/ Hose Plastic (0328DP4)
- RONSTAN S19 C-Track 296mm Black M4(5/32")C S K75mm pitch (RC9190-0.3)
- WAI GLOBAL STRHI OSGR 12V 9T CW (19708N)
- WAI GLOBAL ALTDR 20SI 45A24V (7297N)
- WAI GLOBAL STRUT PMDD 22948 (5921N)
- WAI GLOBAL Starter, STRDR PMDD 12V CCW 10T, 08Kw12 Volt, CCW, 10Tooth Pinion (6744N)
- WAI GLOBAL Starter, GOLF CART STR GEN HI, 23 Amp12 Volt, CW, 1Groove Pulley (15421N)
- WAI GLOBAL STRASB 28MT 12V 10T CW (6577N)
- ILC Replacement for KUBOTA K7561-61810 STARTER (K7561-61810 STARTER)
- Wai Global Starters & Alternators