Shop All Starters & Alternators
Wai Global
Starter, STRND OSGR 9T W5482201, 20kW12 Volt, CW, 9Tooth Pinion
Mfr # 19094N-9T
Zoro # G307699904
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Offset Gear Reduction
- Number of Teeth 9
- System Nippondenso Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wai Global
- MFR # 19094N-9T
- Zoro # G307699904
- UPC # 609843428066
- Country of Origin China
- Category Starters & Alternators
Details
Type | Offset Gear Reduction |
Number of Teeth | 9 |
System | Nippondenso Starter |
Item | Starter |
Description
20kW12 Volt, CW, 9Tooth Pinion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/8 x 5-13/16 In (BF966)
- ILC Replacement for JOHN DEERE AM878176 STARTER (AM878176 STARTER)
- SUPERWINCH Control Box Kit (87-17428)
- WEATHERTECH Front FloorLiner, 4415791 (4415791)
- WAI GLOBAL STRMI PLGR 24V 11T CW (19167N)
- WAI GLOBAL Starter, STRND PMGR, 16kW12 Volt, CCW, 13Tooth Pinion (17825N)
- WAI GLOBAL Alternator, ALTVA IREF, 60 Amp12 Volt, CW, 1Groove Pulley (12411N)
- WAI GLOBAL Alternator, ALTDR 7SI 1GRV, 70 Amp12 Volt, CW, 1Groove Pulley (8466N-1G)
- WAI GLOBAL Alternator, ALTFD 4G, 130 Amp 12 Volt, CW, 6Groove Pulley (8511N)
- WAI GLOBAL Alternator, ALTND IRIF, 100 Amp12 Volt, CW, 6Groove Pulley (13706N)
- ILC Replacement for AFRON PA-300 YEAR 2005 GX390 HONDA GAS VARIOUS EQUIPMENT STARTER (WX-SURU-2)
- Wai Global Starters & Alternators