Shop All Starters & Alternators
Wai Global
Starter, STRND DD 12V CCW 12T, 08kW12 Volt, CCW, 12Tooth Pinion
Mfr # 18985N
Zoro # G207700243
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Type Direct Drive
- Number of Teeth 12
- Rotation Counterclockwise
- System Nippondenso Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wai Global
- MFR # 18985N
- Zoro # G207700243
- UPC # 609843138767
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Type | Direct Drive |
Number of Teeth | 12 |
Rotation | Counterclockwise |
System | Nippondenso Starter |
Item | Starter |
Description
08kW12 Volt, CCW, 12Tooth Pinion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 55 gal Bucket (AOD5511906)
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- BACKRACK 2017-C F250/F350/F450 SUPERDUTY TOOLBOX NO DRILL 21IN HARDWARE KIT (30221TB)
- DORMAN Heavy Duty Fuel Sender, 285-5401 (285-5401)
- WAI GLOBAL ALTKOK DENKI 12V 20A (10940N)
- WAI GLOBAL STRDR 42MT 12V (6513N)
- WAI GLOBAL Alternator, ALTMI IRIF, 130 Amp12 Volt, CW, 7Groove Pulley (11341N)
- WAI GLOBAL Starter, STRMI PMGR, 12kW12 Volt, CCW, 12Tooth Pinion (16931N)
- WAI GLOBAL ALTDR 33SI 135A12V (8083N)
- WAI GLOBAL STRND OSGR (16658N)
- ILC Replacement for JOHN DEERE MIA11257 STARTER (MIA11257 STARTER)
- Wai Global Starters & Alternators