Shop All Starters & Alternators
Wai Global
Starter, STRDR SD80 8T 12V CCW, 12 Volt, CCW, 8Tooth Pinion
Mfr # 6759N
Zoro # G007699594
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Number of Teeth 8
- Rotation Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wai Global
- MFR # 6759N
- Zoro # G007699594
- UPC # 193641220309
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Number of Teeth | 8 |
Rotation | Counterclockwise |
Item | Starter |
Description
12 Volt, CCW, 8Tooth Pinion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 00-05 Toyota Celica Smoked Lens LED Tail Lights (LT-CEL00GLED-TM)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera (RVS-770)
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- ATTWOOD MARINE Attwood Adjustable Heavy-Duty Transom Saver - 24"-36" (SP-4000-ADJ-RB)
- WAI GLOBAL ALTHI IRIF 24V 80A (20619N)
- WAI GLOBAL ALTDR 24SI HP 160A12V (8719N)
- WAI GLOBAL Starter, STRND OSGR, 12kW12 Volt, CW, 9Tooth Pinion (18145N)
- WAI GLOBAL STRHI OSGR (18054N)
- WAI GLOBAL ALTND IRIF 12V 40A (12772N)
- WAI GLOBAL Starter, STRMT PMDD, 12 Volt, CCW, 10Spline Shaft (18337N)
- ALLEN BRADLEY 120V-AC 5HP SIZE 0 REVERSING STARTER (505-AOD)
- Wai Global Starters & Alternators