Shop All Metal Testers
Wahl
Soldering Iron Tester, Degree C, 220V
Mfr # ST2200C-220
Zoro # G2309049
product price: $2,033.99
/ea
Free Shipping & Returns
$2,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 10 Degrees C Degrees to 700 Degrees C
- Features ESD Safe Construction, Function Selection Switch for Fast Tests Without Moving the Iron Tip, MIL-SPEC Compliant Millivolts Ac only Test With Pass/Fail Warning Light for Voltage, Pass/Fail Warning Light for Resistance Test, User Selectable 2 or 5 Ohms, Wrist Strap Tester Verifies Strap Integrity
- Manufacturers Warranty Length 3 yr
- Includes Includes Sensor WST-02B, Type K Wire Probe, User Manual and Sensor Cleaning Brush
- Tip to Ground Resistance Resolution 0 to 30mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wahl
- MFR # ST2200C-220
- Zoro # G2309049
- Country of Origin United States
- Category Metal Testers
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Details
Item | Soldering Iron Tester 220 Volt |
Temp. Range (C) | 10 Degrees C Degrees to 700 Degrees C |
Features | ESD Safe Construction, Function Selection Switch for Fast Tests Without Moving the Iron Tip, MIL-SPEC Compliant Millivolts Ac only Test With Pass/Fail Warning Light for Voltage, Pass/Fail Warning Light for Resistance Test, User Selectable 2 or 5 Ohms, Wrist Strap Tester Verifies Strap Integrity |
Includes | Includes Sensor WST-02B, Type K Wire Probe, User Manual and Sensor Cleaning Brush |
Tip to Ground Resistance Resolution | 0 to 30mV |
Tip Voltage to Ground Resolution | 0.01 or 0.1 ohm |
Tip to Ground Resistance Accuracy | +/-0.1mV |
Display Units of Measure | Millivolts |
Product Type | Soldering Iron Tester |
Operating Voltage | 220 V AC |
Minimum Temperature Measurement | 50 Degrees F |
Testing Functions | Wrist Strap Testing |
Standards | MIL-Spec Pass/Fail Warning Light |
Tip Resistance Range | 0 to 99.9 ohm |
Thermocouple Type | Type K Probe |
Temperature Resolution | 0.1 Degrees F or 1 Degrees F |
Power Source | Electric Corded |
Temperature Accuracy | +/-0.1% of Reading +/-1 Digit |
Tip Voltage to Ground Range | 0 to 20 ohm +/-0.1 ohm |
Tip Voltage to Ground Accuracy | 0.01mV or 0.1mV |
Maximum Temperature Measurement | 1,300 Degrees F |
Description
Soldering Iron Tester 220 Volt, Power Source Electric Corded, Testing Functions Wrist Strap Testing, Display Units of Measure Millivolts, Tip to Ground Resistance Accuracy +/-0.1mV, Tip to Ground Resistance Resolution 0 to 30mV, Thermocouple Type Type K Probe, Product Type Soldering Iron Tester, Operating Voltage 220 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 150, 7 Day, PK60 (C435)
- CORNING Grounding Braid, 1/2" x 25 ft. (80610071856)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- WAHL Soldering Iron Tester, Degree F, 110V (ST2200F-110)
- AMS Pocket Vane Shear Test Kit (ADDA-8456)
- FLUKE NETWORKS Copper Tester (MT-8200-49A)
- Wahl Metal Testers