Shop All Temperature Test Strips
Wahl
Non-Rev Temp Indicator, Mylar, PK10
Mfr # 441-065C
Zoro # G6667306
product price: $36.69
/pk 10, $3.67/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 4
- Shape Strip
- Temp. Point Range 32 Degrees to 100 Degrees C
- Temperature Points 65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C
- Height 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wahl
- MFR # 441-065C
- Zoro # G6667306
- Country of Origin United States
- Category Temperature Test Strips
Dimensions
Height | 0.13 in |
Width | 0.44 in |
Label Height | 1/8 in |
Label Width | 7/16 in |
Label Size | 1/8 in x 7/16 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Mylar, Strip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, -40 to 60, 7 Day, PK100 (BN 24001661-067)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (18C811)
- BACHARACH Informant 2 Replacement Filters, PK5 (19-0509)
- ZORO SELECT Temp Probe, Surface, Type K, 32 to 500 F (4JPL9)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (442-141F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-6-170F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-202F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-8-350F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-202F)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-250F-121C)
- Wahl Temperature Test Strips