Shop All Temperature Test Strips
Wahl
Non-Rev Temp Indicator, Mylar, PK10
Mfr # 240-202F
Zoro # G7162522
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 4
- Shape Strip
- Temp. Point Range 90 Degrees to 350 Degrees F
- Temperature Points 200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wahl
- MFR # 240-202F
- Zoro # G7162522
- Country of Origin United States
- Category Temperature Test Strips
Dimensions
Height | 0.75 in |
Width | 1.75 in |
Label Height | 3/4 in |
Label Width | 1 3/4 in |
Label Size | 3/4 in x 1 3/4 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- AMPROBE Leak Detector (ULD-405)
- SUPERCOOL Automotive Battery Tester (22700)
- DILL AIR CONTROLS Air Gauge 0-160 PSI (7297)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-250F-121C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-090F)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-8-350F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-150F)
- Wahl Temperature Test Strips